Motion
62215
Hose End - Polypropylene Material
Mi Item #05068145
MFR #62215
Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material
Mi Item #05068145
MFR #62215

Mfr description
62215 1/2 SCH 80 POLYPRO 90 DEG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.60/each

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Schedule 80
  • Connection Type
    NPT
  • Fitting Type
    NPT
  • Material
    Polypropylene
  • Style
    90 °Elbow
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)