Motion
62221
Hose End - Polypropylene Material
MI ITEM #05068149
MFR #62221
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material
MI ITEM #05068149
MFR #62221

Mfr description
62221 1/2 SCH 80 POLYPRO HEX NIPPLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Weight
    0.02 lbs

Details

  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Polypropylene
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)