Motion
PLP900
Granular or Loose Sorbent - Perlite, 10 lb, Fluids Absorbed: Oils, Coolants, Solvents, Water
MI ITEM #05068190
MFR #PLP900
Price$1,367.89/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular or Loose Sorbent - Perlite, 10 lb, Fluids Absorbed: Oils, Coolants, Solvents, Water
MI ITEM #05068190
MFR #PLP900

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,367.89/pl

Specifications

Dimensions

  • Container Size
    10 lb

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Oils, Coolants, Solvents, Water – Universal
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Perlite
  • Product Types
    Sheen Clean Loose Absorbent
  • Type
    Sheen Clean Loose Absorbent

Overview

Mfr description
PLP900-50- PIG SHEEN CLEAN LOOSE ABS
  • Helps reduce slips and falls by quickly absorbing spills and removing the liquid residue that can leave floors slick and dangerous
  • Fine, granular absorbent gets into cracks and crevices to help remove trapped liquids; a good final step for spill cleanup
  • Quickly absorbs oils, coolants, solvents, water, paint or viscous liquids for easier cleanup
  • Specially formulated to minimize dust
  • Highly absorbent so you use less and save on disposal
  • Lightweight and easy to use
  • Resealable bag keeps moisture in to help prevent drying, so product performs consistently from start to finish Gusseted sides make bag easier to store and pour

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought