Motion
PLT2M-M

Panduit
PLT2M-M

Cable Tie - Natural, Nylon, 8 in Length, 18 lbs Tensile Strength
Mi Item #05070343
MFR #PLT2M-M
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PLT2M-M

Cable Tie - Natural, Nylon, 8 in Length, 18 lbs Tensile Strength
Mi Item #05070343
MFR #PLT2M-M

Mfr description
PLT2M-M CABLE TIE 8" LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Length
    8 in
  • Maximum Bundle Diameter
    2 in
  • Tensile Strength
    18 lbs
  • Width
    0.098 in

Details

  • Cable Tie Type
    Lock
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)