Specifications
Dimensions
- Gear Ratio9.7 :1
- Overhung Load90 lbs
- Weight14.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated) Washdown
- Frequency Rating60/90 Hz
- Full Load Current0.24 A
- Full Load Torque14 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/20 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP69K
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage230 V
- Mounting TypeFace
- NEMA Frame34
- Output RPM170.1 rpm
- Power CordsP191-160-0002 Optional, P191-160-0005 Optional, P191-160-0010 Optional, P191-161-0002 Optional, P191-161-0005 Optional, P191-161-0010 Optional
- Shaft TypeParallel
- Stage2
- Standards MetCSA, CURUS, RoHS, UL
Overview
Mfr description
017-160-0010 34 FRAME 1/20HP SANIMOTOR
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- IP69K PVC power cord with stainless steel multi-pin connector (supplied separately)
- Laser-marked permanent nameplate
- All-steel gearing for optimum design lifetimes
- Food-grade H1 grease lubricated for maintenance-free lifetime lubrication
- Class F insulation system evaluated to UL 1449 described in E199928
- Construction features meet UL 1004 and C22.2 #100 described in E89715
- Class B temperature rise at 40°C rated ambient temperature allows for use in elevated ambient conditions
- Made in USA