Motion
017-160-0019
SANIMOTOR® AC Parallel Gear Motor - 18.9 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated) Washdown, Face Mount, 0.24 A - Full Load Current
Mi Item #05071971
MFR #017-160-0019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SANIMOTOR® AC Parallel Gear Motor - 18.9 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated) Washdown, Face Mount, 0.24 A - Full Load Current
Mi Item #05071971
MFR #017-160-0019

Mfr description
017-160-0019 34 FRAME 1/20HP SANIMOTOR
  • Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
  • IP69K PVC power cord with stainless steel multi-pin connector (supplied separately)
  • Laser-marked permanent nameplate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    18.9 :1
  • Overhung Load
    110 lbs
  • Weight
    14.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated) Washdown
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    0.24 A
  • Full Load Torque
    27 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP69K
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    34
  • Output RPM
    87.3 rpm
  • Power Cords
    P191-160-0002 Optional, P191-160-0005 Optional, P191-160-0010 Optional, P191-161-0002 Optional, P191-161-0005 Optional, P191-161-0010 Optional
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)