Motion
017-160-0271
SANIMOTOR® AC Parallel Gear Motor - 271.3 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated) Washdown, Face Mount, 0.21 A - Full Load Current
MI ITEM #05071975
MFR #017-160-0271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SANIMOTOR® AC Parallel Gear Motor - 271.3 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated) Washdown, Face Mount, 0.21 A - Full Load Current
MI ITEM #05071975
MFR #017-160-0271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    271.3 :1
  • Overhung Load
    105 lbs
  • Weight
    14.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated) Washdown
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    0.21 A
  • Full Load Torque
    160 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP69K
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    34
  • Output RPM
    6.1 rpm
  • Power Cords
    P191-160-0002 Optional, P191-160-0005 Optional, P191-160-0010 Optional, P191-161-0002 Optional, P191-161-0005 Optional, P191-161-0010 Optional
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
017-160-0271 34 FRAME 1/20HP SANIMOTOR
  • Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
  • IP69K PVC power cord with stainless steel multi-pin connector (supplied separately)
  • Laser-marked permanent nameplate
  • All-steel gearing for optimum design lifetimes
  • Food-grade H1 grease lubricated for maintenance-free lifetime lubrication
  • Class F insulation system evaluated to UL 1449 described in E199928
  • Construction features meet UL 1004 and C22.2 #100 described in E89715
  • Class B temperature rise at 40°C rated ambient temperature allows for use in elevated ambient conditions
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought