Motion
BP-209
Hairpin Cotter Pin - Steel Material, 0.148 in Diameter, 3-5/16 in Long, 100 Per Pack
MI ITEM #05072425
MFR #BP-209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hairpin Cotter Pin - Steel Material, 0.148 in Diameter, 3-5/16 in Long, 100 Per Pack
MI ITEM #05072425
MFR #BP-209

Mfr description
BP-209 HAIR PIN COTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.148 in
  • Fits Shaft Size
    3/4 to 1-1/8 in
  • Length
    3-5/16 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Hairpin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)