Motion
WBB818
Sorbent Containment Boom - 18 gal Capacity, 8 x 18 in, 8 in Dia., 18 in Long
MI ITEM #05074001
MFR #WBB818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 18 gal Capacity, 8 x 18 in, 8 in Dia., 18 in Long
MI ITEM #05074001
MFR #WBB818

Mfr description
WBB818 8X18 OIL BOOM PILLOW 10/BALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8 x 18 in
  • Length
    18 in

Details

  • Absorbent Capacity Per Package
    18 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)