Motion
NJ226C3FY

JTEKT KOYO
NJ226C3FY

Cylindrical Roller Bearing, single row - Straight, 130 mm ID, 230 mm OD, 40 mm Width
MI ITEM #05075588
MFR #NJ226C3FY
Price$2,642.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NJ226C3FY

Cylindrical Roller Bearing, single row - Straight, 130 mm ID, 230 mm OD, 40 mm Width
MI ITEM #05075588
MFR #NJ226C3FY

Mfr description
NJ226 C3FY CYL. ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,642.28/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)