Motion
R-WHS-8UYSB
Plate Caster - WHS Series, Solid Elastomer Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1500 lbs Load Capacity
MI ITEM #05078741
MFR #R-WHS-8UYSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - WHS Series, Solid Elastomer Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1500 lbs Load Capacity
MI ITEM #05078741
MFR #R-WHS-8UYSB

Mfr description
R-WHS-8UYSB RIGID CASTER WHS 8X2 UNILAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9.5000 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Stainless Steel Workhorse
  • Caster Series
    WHS Series
  • Caster Type
    Rigid
  • Core Color
    Blue
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Blue
  • Wheel Bearing Type
    Stainless Steel Precision Ball
  • Wheel Material Type
    Solid Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)