Motion
L92SBP-4

ENERGIZER
L92SBP-4

Energizer Ultimate Lithium Standard Battery - AAA, Chemistry: Lithium-Iron Disulfide, 1.5 Volt, Package Qty: 4
Mi Item #05078815
MFR #L92SBP-4
Price$7.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
L92SBP-4

Energizer Ultimate Lithium Standard Battery - AAA, Chemistry: Lithium-Iron Disulfide, 1.5 Volt, Package Qty: 4
Mi Item #05078815
MFR #L92SBP-4

Mfr description
L92SBP-4 AAA LITHIUM BATTERY
  • 4 pack of Energizer Ultimate Lithium AAA Batteries
  • #1 longest lasting triple A batteries in high tech devices
  • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.41/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    3.69 in
  • Standard Battery Pack Size
    4
  • Width
    0.44 in

Details

  • Battery Chemistry
    Lithium-Iron Disulfide
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    SG
  • Features & Benefits
    • 4 pack of Energizer Ultimate Lithium AAA Batteries • #1 longest lasting triple A batteries in high tech devices • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons • Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use • Lightweight AAA cell batteries last up to 20 years in storage • Use in high tech devices, like digital cameras and game controllers, or in general household items, like flashlights, toys and games • Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)