Motion
8940162768
Cut-off Wheel - 2.0000 in Wheel Dia., 60 Grit
Mi Item #05083318
MFR #8940162768
Price$35.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 2.0000 in Wheel Dia., 60 Grit
Mi Item #05083318
MFR #8940162768

Mfr description
8940162768 2" CUTTING WHEEL #60
  • 2 Inch (50 mm) Grinding Wheel, 60 Grit (5 Pack)
  • 27,400 Max RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.97/each

Specifications

Dimensions

  • Wheel Diameter  
    2.0000 in

Details

  • Grit Number
    60
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    15451635749
  • Product Types
    Grinding Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)