Motion
05001
Zinsser® WATERTITE® Mold & Mildew-Proof™ Waterproofing Paint - 1 gal, White Color
Mi Item #05089201
MFR #05001
Price$84.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Mold & Mildew-Proof™ Waterproofing Paint - 1 gal, White Color
Mi Item #05089201
MFR #05001

Mfr description
5001 WATERTITE 1-GL
  • WATERTITE® Mold & Mildew-Proof™* Waterproofing Paint has a unique oil-base formula that combines a state-of-the-art waterproofing resin with Portland cement to create a coating that stops up to 34 lbs psi of water pressure.
  • It also contains a mildewcide to prevent the growth of mold and mildew for a minimum of five years after application, making it great for basements and other masonry surfaces where mold and mildew can be problematic.
  • Mold & Mildew-Proof™* Waterproofing Paint LIFETIME WATERPROOF GUARANTEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$84.54/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    8 lbs

Details

  • Base Type
    Solvent
  • Color
    White
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    047719050018
  • MSDS ID Number
    WRT-01
  • Package Quantity
    2
  • UPC_NO
    047719050018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)