Motion
SL181860-E-BR

INA (SCHAEFFLER)
SL181860-E-BR

300 mm ID, 380 mm OD, 38 mm Width
Mi Item #05089213
MFR #SL181860-E-BR
Price$3,117.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL181860-E-BR

300 mm ID, 380 mm OD, 38 mm Width
Mi Item #05089213
MFR #SL181860-E-BR

Mfr description
SL181860-BR-E ROLLER BEARING CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,117.85/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    38 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)