Motion
FRM180/5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05091706
MFR #FRM180/5
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05091706
MFR #FRM180/5

Mfr description
FRM180/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.07/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    22317, 22317K, 2317, 2317K
  • Compatible Housed Unit
    SNV180
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)