Motion
FRM90/10.5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #05091707
MFR #FRM90/10.5
Your Price$64.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #05091707
MFR #FRM90/10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.20/each(List $73.83)

Overview

Mfr description
FRM90/10,5

Specifications

  • Compatible Housed Unit
    SNV090
  • Compatible Bearing
    1210, 1210K, 20210, 20210K
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    90 mm
  • Overall Width
    0.4063 in
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text