Motion
282527

HILTI
282527

Concrete Anchor, Diameter: 1/2", Overall Length: 4-1/2", Material: Steel, Minimum Embedment: 2-1/4"
MI ITEM #05092097
MFR #282527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282527

Concrete Anchor, Diameter: 1/2", Overall Length: 4-1/2", Material: Steel, Minimum Embedment: 2-1/4"
MI ITEM #05092097
MFR #282527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KB3 ½ X 4 ½ LONG THREAD ANCHOR(00282527)

Specifications

  • Diameter
    1/2 in
  • Overall Length
    4-1/2 in
  • Material
    Steel
  • Minimum Embedment
    2-1/4 in
  • Thread Length
    2-7/8 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    1-5/8 in
  • Minimum Spacing Distance
    1-7/8 in
  • Ultimate Shear 4000 Psi Concrete
    10260 lb
  • Ultimate Tension 4000 Psi Concrete
    6075 lb
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text