Motion
282513

HILTI
282513

Concrete Anchor, Diameter: 5/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2-3/4"
Mi Item #05092302
MFR #282513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282513

Concrete Anchor, Diameter: 5/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2-3/4"
Mi Item #05092302
MFR #282513

Mfr description
282513 5/8" X 3-3/4" ANCHOR 15/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Minimum Edge Distance
    1-3/4 in
  • Minimum Embedment
    2-3/4 in
  • Minimum Spacing Distance
    2-1/8 in
  • Overall Length
    3-3/4 in
  • Thread Length
    1-1/2 in
  • Ultimate Shear 4000 Psi Concrete
    15265 lb
  • Ultimate Tension 4000 Psi Concrete
    8285 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)