Motion
113134

BRADY
113134

Printing Label & Tape - Vinyl Material, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #05092750
MFR #113134
Price$500.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113134

Printing Label & Tape - Vinyl Material, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #05092750
MFR #113134

Mfr description
113134 TAPE GMK BLK B595 0.5"X100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.27/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    0.5000 in

Details

  • Adhesive Type
    Permanent Adhesive
  • Applications
    Pipes, Equipment, Shelves
  • Color
    Black
  • For Use With Printer
    GlobalMark Printer
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    All Weather Permanent Adhesive Vinyl
  • Label/Media Format
    Tape
  • Material
    Vinyl
  • Material Properties
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)