Motion
130062-0124

MOLEX INC
130062-0124

114030A46M020 Double Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size), 4 Poles, 14 AWG, PVC Cable
Mi Item #05093677
MFR #130062-0124
Price$116.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130062-0124

114030A46M020 Double Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size), 4 Poles, 14 AWG, PVC Cable
Mi Item #05093677
MFR #130062-0124

Mfr description
1300620124 MC 4P M/MFE 2M #14/4 GRAY PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.43/each

Specifications

Dimensions

  • Cable Length
    2.00 m, 6.56 ft
  • Wire Size (AWG)
    14 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300620124_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Mini-Change (A-Size) - Female Straight
  • Connection B
    Mini-Change (A-Size) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size)
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    10.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 221 °F
  • Protocol
    EtherNet
  • Wire/Cable Type
    STOOW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)