1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 1890600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1890600
True Temper® Spading Fork - Fiberglass Handle Material, D-Grip Handle, 29 in Handle Length, 7 in Head Width, 14 Tines
MI ITEM #
05102240
MFR #
1890600
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1890600 4-TINE HEAD 29" HANDLE SPADING
Specifications
Type
Spading Fork
Handle Style
D-Grip
Handle Length
29 in
Number Of Tines
14
Head Width
7 in
Handle Material
Fiberglass
Head Height
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data