Motion
45167
Union Tool Shovel - Steel, 8-5/8 in Blade Width, D-Grip Ergonomic Handle, 27 in Handle Length
MI ITEM #05102298
MFR #45167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Shovel - Steel, 8-5/8 in Blade Width, D-Grip Ergonomic Handle, 27 in Handle Length
MI ITEM #05102298
MFR #45167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    5-1/2 in
  • Blade Width
    8-5/8 in
  • Handle Length
    27 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Fiberglass
  • Handle Style
    D-Grip Ergonomic
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel

Overview

Mfr description
45167 8.5 X 11.5 27" HANDLE SHOVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought