Motion
791933
Welding Helmet Cover Plate - Sightgard, Transparent Lens Color
MI ITEM #05105694
MFR #791933
List Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Cover Plate - Sightgard, Transparent Lens Color
MI ITEM #05105694
MFR #791933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.10/each for your price

Overview

Mfr description
791933 LENS BACK PLATE POLYCARBONATE

Specifications

  • Type
    Cover Plate
  • Window Dimensions
    2 x 4-1/4 in
  • Product Line
    Sightgard
  • Window Material
    Polycarbonate
  • Window Height
    2 in
  • Window Width
    4-1/4 in
  • Lens Color
    Transparent
  • UPC_NO
    4032792247994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought