Specifications
Dimensions
- Window Dimensions2 x 4-1/4 in
- Window Height2 in
- Window Width4-1/4 in
Details
- Approval Listing RegulationsANSI Z87.1
- Lens Shade10
- Product LineSightgard
- TypeCover Plate
- UPC_NO641817033913
- Window MaterialPolycarbonate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)