Motion
NNU4938W33NAP5

NTN
NNU4938W33NAP5

Cylindrical Roller Bearing - Straight, 190 mm ID, 260 mm OD, 69 mm Width, C0NA Internal Clearance
Mi Item #05113035
MFR #NNU4938W33NAP5
Price$8,238.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NNU4938W33NAP5

Cylindrical Roller Bearing - Straight, 190 mm ID, 260 mm OD, 69 mm Width, C0NA Internal Clearance
Mi Item #05113035
MFR #NNU4938W33NAP5

Mfr description
NNU4938W33NAP5 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,238.13/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    69 mm
  • Precision Rating
    ISO Class 5

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359816709
  • Max Rpm
    3600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    NNU
  • UPC_NO
    4550253041870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)