Motion
HBC28S
Center Punch Hose Clamp - Stainless Steel Material
Mi Item #05114173
MFR #HBC28S
Price$9.90/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material
Mi Item #05114173
MFR #HBC28S

Mfr description
HBC28S 5/8 X 7 SS CENTER PUNCH CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.90/bx

Specifications

Dimensions

  • Band Diameter
    7 in
  • Maximum Diameter
    7.0000 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • ManufacturerName (description attribute)
    Strapbinder
  • Material
    Stainless Steel
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)