Motion
PLT2S-C8

Panduit
PLT2S-C8

Pan-Ty® Standard Cable Tie - Gray, Nylon, 188 mm Length, 50 lbs Tensile Strength
Mi Item #05114357
MFR #PLT2S-C8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PLT2S-C8

Pan-Ty® Standard Cable Tie - Gray, Nylon, 188 mm Length, 50 lbs Tensile Strength
Mi Item #05114357
MFR #PLT2S-C8

Mfr description
PLT2SC8-GRAY CABLE TIE 7.4"LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    188 mm
  • Maximum Bundle Diameter
    48 mm
  • Tensile Strength
    50 lbs
  • Width
    4.8 mm

Details

  • Cable Tie Type
    Standard
  • Color
    Gray
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)