Motion
22868

Sellars
22868

Eversoak Sorbent Sock - Universal, 3 x 45 in, Gray Color
MI ITEM #05114636
MFR #22868
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
22868

Eversoak Sorbent Sock - Universal, 3 x 45 in, Gray Color
MI ITEM #05114636
MFR #22868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22868 GP SORBENT ROLL 1ROLL/CASE

Specifications

  • Application
    Universal
  • Dimensions
    3 x 45 in
  • Diameter
    3 in
  • Length
    45 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Fuels, Grease, Hydraulic Fluid, Oils, Transmission Fluid, Water
  • Filler Material
    Cellulose
  • Package Quantity
    40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought