Motion
24144

Sellars
24144

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 38 in Wide, 144 ft Long, 1 Per Package
MI ITEM #05114639
MFR #24144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
24144

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 38 in Wide, 144 ft Long, 1 Per Package
MI ITEM #05114639
MFR #24144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24144 4' GP SOCKS 40SKS/CASE CASE/PRICE

Specifications

  • Type
    Roll
  • Application
    Universal
  • Dimensions
    144 ft x 38"
  • Length
    144 ft
  • Width
    38 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Fuels, Grease, Oils, Solvents, Transmission Fluid, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought