Motion
PLT1M-L5-10

Panduit
PLT1M-L5-10

Pan-Ty® Standard Cable Tie - Green, White, Nylon, 102 mm Length, 18 lbs Tensile Strength
Mi Item #05114800
MFR #PLT1M-L5-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PLT1M-L5-10

Pan-Ty® Standard Cable Tie - Green, White, Nylon, 102 mm Length, 18 lbs Tensile Strength
Mi Item #05114800
MFR #PLT1M-L5-10

Mfr description
PLT1M-L5-10 GREEN/WHITE CABLE TIE 4"LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    102 mm
  • Maximum Bundle Diameter
    21 mm
  • Tensile Strength
    18 lbs
  • Width
    2.5 mm

Details

  • Cable Tie Type
    Standard
  • Color
    Green, White
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)