Motion
CJ55/70B CI RSB

LOVEJOY INC
CJ55/70B CI RSB

Jaw Coupling Hub - Cplg Size: 55/70, Curved Jaw, 1.8900 in Bore, RSB, Cast Iron Material
Mi Item #05115770
MFR #CJ55/70B CI RSB
Price$250.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55/70B CI RSB

Jaw Coupling Hub - Cplg Size: 55/70, Curved Jaw, 1.8900 in Bore, RSB, Cast Iron Material
Mi Item #05115770
MFR #CJ55/70B CI RSB

Mfr description
CJ55/70B-HUB-CI-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.49/each

Specifications

Dimensions

  • Bore Diameter
    1.8900 in
  • Coupling Overall Length
    3.5800 in, 90.93 mm
  • Coupling Size
    55/70
  • Coupling Size Code
    55/70
  • Hub End Diameter
    4.7200 in
  • Length Through Bore
    2.5600 in
  • Outside Diameter
    4.7200 in
  • Weight
    10.30 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Hub Style
    B
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620606
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    7250, 819 N-m
  • Torque Rating (in-lb)
    7250 in-lbs
  • UPC_NO
    685144620606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)