Specifications
Dimensions
- SizeRoller 18 in Dia. x 5 in Width
Details
- Accessory TypeHook-Type Sheave
- For Use WithCable Pullers
- MaterialSteel Frame, Aluminum Alloy Roller With Self-Lubricating Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)