Motion
30462
Pulling Grip -
MI ITEM #05117034
MFR #30462
Price$565.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulling Grip -
MI ITEM #05117034
MFR #30462

Mfr description
30462 BASKET-TYPE PULLING GRIP 3280
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.00/each

Specifications

Dimensions

  • Eye Inside Diameter
    1-3/8 in
  • Eye Length
    7 in

Details

  • Accessory Type
    Pulling Grip
  • For Use With
    Cable Puller
  • Grip Style
    Closed Mesh
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)