Specifications
Dimensions
- Eye Inside Diameter1-5/8 in
- Eye Length9 in
Details
- Accessory TypePulling Grip
- For Use WithCable Puller
- Grip StyleClosed Mesh
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)