Motion
916
Cable Reel Transporter
MI ITEM #05117178
MFR #916
Price$2,179.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Reel Transporter
MI ITEM #05117178
MFR #916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,179.31/each

Specifications

Dimensions

  • Height
    26-3/4 in
  • Length
    63 in
  • Width
    29-7/8 in

Details

  • Caddy Material
    Steel
  • Material
    Steel
  • Number Of Cart Casters
    2 (Caddy)
  • Number Of Cart Wheels
    2 (Caddy)
  • Product Types
    Caddy
  • UPC_NO
    783310329350

Overview

Mfr description
916 CABLE REEL TRANSPORTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought