Motion
45760
RJ45 Modular Connector, Gender: Female, Cord Type: Cat5, Connection Orientation: Straight
Mi Item #05117489
MFR #45760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RJ45 Modular Connector, Gender: Female, Cord Type: Cat5, Connection Orientation: Straight
Mi Item #05117489
MFR #45760

Mfr description
45760 CATEGORY 5-CONNECTORS RJ45 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Orientation
    Straight
  • Connector Type
    RJ45
  • Contact Plating
    Gold
  • Cord Type
    Cat5
  • Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)