Motion
60165
Hex or Jam Nut - 1/2-20 in Thread Size, Plain Finish
Mi Item #05117779
MFR #60165
Price$128.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 1/2-20 in Thread Size, Plain Finish
Mi Item #05117779
MFR #60165

Mfr description
60165 BALL BEARING DRIVE NUT REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.34/each

Specifications

Dimensions

  • Thread Size
    1/2-20 in

Details

  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • UPC_NO
    783310601654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)