Motion
60235
Hex or Jam Nut - 3/4-16 in Thread Size, Plain Finish
Mi Item #05117794
MFR #60235
Price$199.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 3/4-16 in Thread Size, Plain Finish
Mi Item #05117794
MFR #60235

Mfr description
60235 COUNTER NUT REPLACEMENT FOR SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.37/each

Specifications

Dimensions

  • Thread Size
    3/4-16 in

Details

  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • UPC_NO
    783310602354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)