Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0173-0001-1

Color-Coding Cable & Wire Label or Marker -
MI ITEM #05117829
MFR #0173-0001-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0173-0001-1 UNI MARKER BURIED UTILITY

Specifications

  • Labeling Type
    Color-Coding
  • Material
    Polyethylene
  • Color
    Orange
  • Product Line
    Uni Marker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought