Motion
MAT188
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #05153669
MFR #MAT188
Price$207.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #05153669
MFR #MAT188

Mfr description
MAT188 HAM-O® UNV MAT 20X16 LT WT GREY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.49/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    20 in x 16 in
  • Length
    20 in
  • Weight
    24 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    26.2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black/Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    200
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)