Motion
1300980041

MOLEX INC
1300980041

5520 MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.125–0.187 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #05153939
MFR #1300980041
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300980041

5520 MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.125–0.187 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #05153939
MFR #1300980041

Mfr description
5520 1/2 CORD CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Cable Diameter
    0.125–0.187 in
  • Thread Size
    1/2 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300980041_sd.pdf
  • Body Material
    Nylon
  • Body Style
    Male Straight
  • Grip Type
    MAX-LOC® Cord-Sealing Grip
  • Grommet Color
    Yellow
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)