Motion
9418
Pedestal Fan - 18 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/6 hp, 120 V, 1.52 A, 2660 cfm, 2970 cfm, 3190 cfm Air Flow Rate, 9 ft Cord Length
MI ITEM #05158007
MFR #9418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pedestal Fan - 18 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/6 hp, 120 V, 1.52 A, 2660 cfm, 2970 cfm, 3190 cfm Air Flow Rate, 9 ft Cord Length
MI ITEM #05158007
MFR #9418

Mfr description
9418 (2LY89) FAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adjustable Height Range
    52 to 62 in
  • Cord Length
    9 ft
  • Diameter
    18 in
  • Fixed Or Adjustable Height
    Adjustable Height
  • Overall Depth
    24 in
  • Overall Height
    62 in
  • Overall Width
    24 in

Details

  • Amperage
    1.52 A
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Horsepower
    1/6 hp
  • Maximum Air Flow
    3190 cfm
  • Mount Type
    Pedestal
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Sound Level
    49/67 dB(a)
  • Speed
    1100 rpm, 1300 rpm, 1500 rpm
  • Standards Met
    ETL Listed, OSHA
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)