Motion
E251
Power Cord Reel - Incandescent Light Cord End, 25 ft, 15 A, 14 AWG, SJTW
Mi Item #05158321
MFR #E251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Incandescent Light Cord End, 25 ft, 15 A, 14 AWG, SJTW
Mi Item #05158321
MFR #E251

Mfr description
E251 TROUBLE LIGHT 25FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25 ft
  • Wire Gauge
    14 AWG

Details

  • Cord Ending
    Incandescent Light
  • Cord Type
    SJTW
  • Current
    15 A
  • Description Keyword
    Incandescent Light Cord End
  • Housing Color
    Green
  • Number of Conductors
    3
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)