Motion
CM31P17NZ1C

LEESON ELECTRIC
CM31P17NZ1C

Ac Parallel Gear Motor - 900 :1 Ratio, 0.01 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.04 A - Full Load Current
Mi Item #05165484
MFR #CM31P17NZ1C
Price$1,648.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31P17NZ1C

Ac Parallel Gear Motor - 900 :1 Ratio, 0.01 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.04 A - Full Load Current
Mi Item #05165484
MFR #CM31P17NZ1C

Mfr description
M1125050.00,1/150HP,31,1.9RPM,1PH
  • Permanent split capacitor design rated for 115VAC 60 HZ input
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    31
  • Gear Ratio
    900 :1
  • Motor Length Less Shaft
    3.87 in
  • Opposite Drive End Bearing Size
    R6
  • Overall Length C Dimension
    8.71 in
  • Service Factor
    1.00
  • Shaft Diameter
    1/2 in
  • Weight
    9.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.04 A
  • Full Load Torque
    100 in/lb
  • Input Horsepower
    0.01 hp
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    0.03 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091111
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Special
  • NEMA Frame
    31
  • Output RPM
    1.9 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Style
    Parallel Shaft
  • Supply Voltage
    115 V
  • Thermal Protection
    No
  • UPC_NO
    691720091111
  • Volts @ Frequency
    115 V 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)