Motion
07660789451

NORTON ABRASIVES
07660789451

Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 25465 rpm
Mi Item #05165612
MFR #07660789451
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789451

Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 25465 rpm
Mi Item #05165612
MFR #07660789451

Mfr description
07660789451 3 X .035 X 3/8 TYPE 01 A/O
  • Designed for traditional cut-off applications
  • Applications: Cutting sheet metal, pipe and metal plate dimensioning (metal fabrication)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Overall Thickness
    0.0350 in
  • Weight
    0.70 lbs
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.035 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Power drill
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25465 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    07660789451
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)