Motion
16TM08201S
Albion Swivel Plate Wheeled Caster - 16 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #05169302
MFR #16TM08201S
Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Swivel Plate Wheeled Caster - 16 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #05169302
MFR #16TM08201S

Mfr description
16TM08201S 8X2 PHN SWL CASTER TOP PLT
  • Top plate and yoke base are cold formed from 1/4” steel plate
  • Yoke base is notched for factory or field-installable four-position swivel lock
  • Swivel section with heat-treated, smooth formed, hardened, double ball bearing raceways minimize ball indentation and wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.52/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.5000 in
  • Bolt Size
    3/8 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9-1/2 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    9.5000 in, 241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Swivel Radius
    1-3/4 in
  • Tread Width
    2 in
  • Weight
    2000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    BLACK
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16TM08201S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Style
    Top Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    SWIVEL
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)