Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
4ECWBM5

Sorbent Containment Boom - 5" x 10 ft, 5 in Dia., 10 ft Long
MI ITEM #05169460
MFR #4ECWBM5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4ECWBM5 ECOCHOICE OIL-ONLY SORBENT BOOM

Specifications

  • Application
    Oil Only
  • Dimensions
    5" x 10 ft
  • Diameter
    5 in
  • Length
    10 ft
  • Color
    White
  • Fluids Absorbed
    Oils
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought