Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
1SDGRF

Sorbent Pad, Roll or Mat - Perforated, Melt-Blown Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long
MI ITEM #05169467
MFR #1SDGRF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1SDGRF UNIVERSAL HEAVYWT. FINE FIBER

Specifications

  • Type
    Heavy Fine Fiber Roll
  • Application
    Universal
  • Dimensions
    30" x 150ft
  • Length
    150 ft
  • Width
    30 in
  • Color
    Gray
  • Material
    Melt-Blown Polypropylene
  • Perforated
    Perforated
  • Additional Details
    Fabricated from high quality melt-blown polypropylene. Fast-wicking fibers are ideal for absorbing the full (universal) range of liquid drips, leaks, spills, and discharges. Excellent for both hazardous and non-hazardous liquids. Use in open areas, under machinery, in hard to reach tight spots where spills and leaks are frequent, or as a temporary walkway mat. With perforations you tear off roll only what’s needed. Use also for heavy duty wiping applications when increased tensile strength is necessary. Gray color distinguishes them as universal sorbents, and conceals absorbed grime. Ultrasonic weld points bind the layers of material together, keeping them intact for increased durability, thus saving money. If needed, follow up with STARDUST Absorbent for a clean, dry surface. (Search Item D225) Reduce down time. Improve productivity while enhancing worker safety. (Search also STARDUST Pads, Socks, Booms, Pillows)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought