Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STARDUST
2SDWPF

Sorbent Pad, Roll or Mat - Melt-Blown Polypropylene Material, White Color, 15 in Wide, 18 in Long
MI ITEM #05169468
MFR #2SDWPF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2SDWPF OIL-ONLY MEDIUMWT. FINE FIBER

Specifications

  • Type
    Medium Fine Fiber Pad
  • Application
    Oil Only
  • Dimensions
    15" x 18"
  • Length
    18 in
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Melt-Blown Polypropylene
  • Additional Details
    High quality melt-blown polypropylene. Fast-wicking fibers are ideal for absorbing oil and other hydrocarbon drips, leaks, spills, and discharges. When such spills occur on water the pads absorb oily substances but repel water. Excellent for both hazardous and non-hazardous liquids including food oils, fuel, solvents, and oil-based paints and chemicals. Use in open areas, under machinery, or in hard to reach tight spots where spills and leaks are frequent. The answer for removing oil spills from water in the open environment—including ponds, lakes, streams, bar ditches, marinas, etc.—or in facility settings from sumps, tanks, catch basins, and holding tanks. Ultrasonic weld points bind the layers of material together, keeping them intact for increased durability, thus saving money. Use also for heavy duty wiping applications when increased tensile strength is necessary. (Search also STARDUST Socks, Booms, Rolls, Pillows)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought